Shop All Pneumatic Lubricators
Ingersoll-Rand
Lubricator: Mist, 1 in NPT, 330 cfm, 250 psi Max Pressure, 175 DegF Max Temp
Mfr # L36461-110
Zoro # G910373215
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3000
- Oil Feed Type Lubricator
- Bowl Size 3.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # L36461-110
- Zoro # G910373215
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Bowl Size | 3.7 oz. |
Details
Series | 3000 |
Oil Feed Type | Lubricator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer Buffer (8940159856)
- DIXON Standard Safety Clip (AC1)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (4X730)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- Ingersoll-Rand Pneumatic System Components