Shop All Lever Chain Hoists
Ingersoll-Rand
Lever Chain Hoist, 3 tons, 20 ft., 6000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # SLB600-20
Zoro # G1657761
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # SLB600-20
- Zoro # G1657761
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist,3 tons,20 ft. |
Load Capacity | 6000 lb. |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist,3 tons,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- IMPERIAL Gasket Rope, 6 ft L, 12 in W, Fiberglass (GA0155)
- HARRINGTON Safety Latch for 3 tons Hoist (CF071030)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- Ingersoll-Rand Lifting Equipment