Shop All Lever Chain Hoists
Ingersoll-Rand
Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # SLB600-10
Zoro # G1657719
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SLB600-10
- Zoro # G1657719
- UPC # 663023041063
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist,3 tons,10 ft. |
Load Capacity | 6000 lb. |
Hoist Lift | 10 ft |
Description
Lever Chain Hoist,3 tons,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- RONSTAN Pad Eye, 4400 lb.WLL (RF2429-06)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SLB300-20)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- INGERSOLL-RAND Lever Chain Hoist, 1ton, 15 ft.`, 2000 lb. Load Capacity, 15 ft Hoist Lift (SMB010-15-13V)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.25t-10' Lift (ML003A-10Z)
- Ingersoll-Rand Lifting Equipment