Shop All Lever Chain Hoists
Ingersoll-Rand
Lever Chain Hoist, 1.5 tons, 20 ft., 3000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # SMB015-15-13V
Zoro # G1657323
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SMB015-15-13V
- Zoro # G1657323
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist,1.5 tons,20 ft. |
Load Capacity | 3000 lb. |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist,1.5 tons,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- INGERSOLL-RAND Lever Chain Hoist, 1ton, 15 ft.`, 2000 lb. Load Capacity, 15 ft Hoist Lift (SMB010-15-13V)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SLB300-20)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- Ingersoll-Rand Hoists