Shop All Lever Chain Hoists
Ingersoll-Rand
Lever Chain Hoist, 1.5 tons, 10 ft., 3000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # SMB015-10-8V
Zoro # G1657369
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Lift 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SMB015-10-8V
- Zoro # G1657369
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist,1.5 tons,10 ft. |
Load Capacity | 3000 lb. |
Hoist Lift | 10 ft |
Description
Lever Chain Hoist,1.5 tons,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 24" (60-5401)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- Ingersoll-Rand Lifting Equipment