Shop All Lever Chain Hoists
Ingersoll-Rand
Lever Chain Hoist, 0.75 tons, 20 ft., 1500 lb. Load Capacity, 20 ft Hoist Lift
Mfr # SLB150-15
Zoro # G1657253
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SLB150-15
- Zoro # G1657253
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist,0.75 tons,20 ft. |
Load Capacity | 1500 lb. |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist,0.75 tons,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- GREENLEE Rope-Nylon/Polyester 3/4" x 600' (35100)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SLB300-20)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- Ingersoll-Rand Lifting Equipment