Shop All Pneumatic Tool Parts
Ingersoll-Rand
Kit, Needle Attachment
Mfr # PF2219-K19
Zoro # G5190001
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Includes Anvil, Holder, Housing, Spring
- For Use With Mfr. Model Number 125, 125-A
- Material Steel
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PF2219-K19
- Zoro # G5190001
- UPC # 663023047287
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Needle Diameter | 1/8 in |
Needle Length | 7 in |
Details
Item | Scaler Needle Set |
Fits Brand | Ingersoll Rand |
Includes | Anvil, Holder, Housing, Spring |
For Use With Mfr. Model Number | 125, 125-A |
Material | Steel |
Non-Sparking | No |
Number of Needles | 19 |
Description
Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 19, For Use With Mfr. Model Number 125, 125-A, Includes Anvil, Holder, Housing, Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR10N (MR10N)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (5VLK3)
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- INGERSOLL-RAND Seat (MC121-3)
- INGERSOLL-RAND Vane (AG2-42-4)
- INGERSOLL-RAND Pinion Gear (LA2-A552-1.7)
- INGERSOLL-RAND Throw Lever (C-134)
- INGERSOLL-RAND Anvil Assembly, Replacement (231B-A726)
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP6 (AM-7)
- Ingersoll-Rand Pneumatic Tool Parts