Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Jack Hammer, 7/8"x4-1/4
Mfr # JH40C2
Zoro # G104291134
product price: $3,206.99
/ea
Free Shipping & Returns
$3,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 60 lb
- Shank Size 7/8 in x 4 1/4 in
- Vibration Reducing Handles No
- Piston Stroke Length 2 5/8 in
- For Use On Rock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # JH40C2
- Zoro # G104291134
- UPC # 663023013978
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 7/8 in x 4 1/4 in |
Piston Stroke Length | 2 5/8 in |
Piston Bore Size | 2 1/2 in |
Hole Diameter | 2 in |
Maximum Hole Diameter | 2 in |
Minimum Hose Size | 3/4 in |
Air Inlet Size | 3/4 in |
Tool Length | 22 1/2 in |
Hex Shank Size | 7/8 in x 4 1/4 in |
Hole Depth | 18 ft |
Maximum Hole Depth | 18 ft |
Description
Jack Hammer, Weight Class 60 lb, Shank Size 7/8 in x 4 1/4 in, Maximum Blows per Minute 2,000 bpm, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 5/8 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 115 cfm, For Use On Rock, Hex Shank Size 7/8 in x 4 1/4 in, Hole Depth 18 ft, Hole Diameter 2 in, Maximum Hole Depth 18 ft, Maximum Hole Diameter 2 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- Ingersoll-Rand Pavement Breakers & Jackhammers