Shop All Cordless Impact Tools
This Product is Discontinued
Ingersoll-Rand
IQV20 Series(TM) High Cycle Impactool(TM) 20VDC 1/4" Hex (Discontinued)
Mfr # W5111
Zoro # G7465735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor No
- Drive Size 1/4 in Hex
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5111
- Zoro # G7465735
- UPC # 663024006252
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 160 in-lb, Voltage 20 V, Brushless Motor No, Free Speed 1,900 RPM, Impact Rated Yes, Impacts per Minute 2,800, Impact Sound Level 93 dB, Drive Type Standard, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Vibration Level 1.2 m/sq sec, 4.7 m/sq sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.