Shop All Internal Retaining Rings
Ingersoll-Rand
Internal Retaining Ring, Steel, Plain Finish
Mfr # IR04649091
Zoro # G802124161
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IR04649091
- Zoro # G802124161
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (KG-87SJ)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 40 mm Bore Dia. (DHO-40SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW9)
- Ingersoll-Rand Internal Retaining Rings