Shop All Air Compressor Parts
This Product is Discontinued
Ingersoll-Rand
Inlet Hose Assembly, 6 ft L, 1/4 in W (Discontinued)
Mfr # DG100-130
Zoro # G908665094
This Product is Discontinued
Key Features
- Product Type Hose Assembly
- Compatible Manufacturer Model Number EP50
- Includes 1/8 in NPT Fittings
- Overall Width 3/16 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DG100-130
- Zoro # G908665094
- UPC # 663024001813
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Width | 3/16 in |
Details
Item | Inlet Hose Assembly |
Product Type | Hose Assembly |
Compatible Manufacturer Model Number | EP50 |
Includes | 1/8 in NPT Fittings |
Number of Pieces | 1 |
Description
Inlet Hose Assembly, Product Type Hose Assembly, Compatible Grainger Part Number 3Y479, Compatible Manufacturer Model Number EP50, Includes 1/8 in NPT Fittings, Material Metal (Fittings), Rubber (Hose), Number of Pieces 1, Overall Diameter 3/16 in, Overall Length 6 ft, Overall Width 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.