Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Ingersoll Rand UP6-7.5-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 1PH 230V
Mfr # UP6-7.5-125 230/1 80
Zoro # G202678028
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,335.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-7.5-125 230/1 80
- Zoro # G202678028
- UPC # 678384030953
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
BOOSTING YOUR COMPANY'S PROFITS WAS THE MAIN GOAL THAT INGERSOLL RAND HAD IN MIND WHEN IT DESIGNED THE REVOLUTIONARY UP-SERIES LINE OF INTEGRATED ROTARY SCREW AIR SOLUTIONS. THE UP-SERIES IS MORE THAN AN INTEGRATED AIR SYSTEM, IT'S A COMPLETE AIR SOLUTION DESIGNED TO MAXIMIZE THE KEY DRIVERS OF PROFITABILITY IN TODAY'S BUSINESS. FEATURES:
- MORE AIR FOR YOUR MONEY: INDUSTRY-LEADING PERFORMANCE DELIVERS MORE AIR FOR LESS HORSEPOWER, SAVING THOUSANDS OF DOLLARS PER YEAR ON ENERGY SMART, ENERGY EFFICIENT CONTROLS: INDUSTRY-LEADING PERFORMANCE DELIVERS MORE AIR FOR LESS HORSEPOWER, SAVING THOUSANDS OF DOLLARS PER YEAR ON ENERGY INSTALLATION CLOSE TO POINT-OF-USE: WHISPER QUIET OPERATION ALLOWS FOR INSTALLATION CLOSER TO POINT-OF-USE, REDUCING COSTS AND ENSURING A BETTER & SAFER WORK ENVIRONMENT CLOSELY MAINTAINED PRESSURE: REDUCING DISCHARGE PRESSURE AND AVOIDING EXCESSIVE PRESSURE BANDS INCREASES DOWNSTREAM TOOL AND EQUIPMENT LIFE 70% FEWER CONNECTIONS: SMART INTEGRATION ELIMINATES LEAKS AND PRESSURE DROPS MAXIMIZING RELIABILITY COMPACT FOOTPRINT DESIGN: SMALL FOOTPRINT FREES UP VALUABLE FLOOR SPACE AND REDUCES INSTALL COSTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32205, Tapered Roller Metric Type (HR32205)
- FOSTER Steel Socket, 1/2\u0022x1/2\u0022 FPT (H4S)
- FESTO Compact Cylinder ADVU-32-60-A-P-A (ADVU-32-60-A-P-A)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 10HP, 120gal. (QRS 10 HP)
- Ingersoll-Rand Rotary Screw Air Compressors