Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Ingersoll Rand SS3L3, 3 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 11.3 CFM, 1-Phase 230V
Mfr # 32334062
Zoro # G302664655
product price: $1,992.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,992.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32334062
- Zoro # G302664655
- UPC # 678384340625
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
INGERSOLL RAND SS3L3, 3 HP, SINGLE-STAGE COMP, 60 GAL, VERTICAL, 135 PSI, 11.3 CFM, 1-PHASE 230V INSTALLS IN SHOPS FOR RELIABLE COMMERCIAL USE. THE DURABLE CAST IRON CYLINDER AND FRAME ENSURE LONG SERVICE LIFE. 3 HP ELECTRIC SINGLE STAGE MOTOR IS SPLASH LUBRICATED, HAS CONTINUOUS DUTY CYCLE. MOTOR HAS MANUAL THERMAL OVERLOAD PROTECTION AND QUIET OPERATION AND OPERATES WITHOUT A STARTER. ASME NATIONAL BOARD CODED RECEIVER TANK INCLUDES DISCHARGE MOUNTED CHECK VALVE, PRESSURE GAUGE, DRAIN VALVE, SERVICE VALVE, AND RELIEF VALVE. 220 VOLTS. INCLUDES START-UP KIT (97338099) WITH OIL & FILTER. AUTOMATIC START/STOP PRESSURE SWITCH HAS MANUAL ON/OFF LEVER. TOTALLY ENCLOSED BELT GUARD PROVIDES SHIELD AROUND THE FLYWHEEL, BELT AND MOTOR SHEAVE FOR SAFETY. REGULATOR INCLUDED. MEETS OSHA STANDARDS. UL, CSA AND ASME COMPLIANT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- INGERSOLL-RAND Switch, Shutdown (22102388)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- Ingersoll-Rand Stationary Electric Air Compressors