Shop All Compressor Air Filters
Ingersoll-Rand
Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron
Mfr # 24233389
Zoro # G202713194
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24233389
- Zoro # G202713194
- UPC # 663023151496
- Country of Origin United States
- Category Compressor Air Filters
Description
INGERSOLL RAND HIGH EFFICIENCY OIL REMOVAL FILTER, 42 CFM THE NEW INGERSOLL RAND FILTER PROVIDES THE IDEAL PLATFORM FOR AN EASIER, MORE RELIABLE AND FULLY PREDICTABLE MAINTENANCE SCHEDULE. BY USING A UNIQUE TIME-BASED APPROACH, THE ERI PROVIDES AN EASILY VISIBLE INDICATION TO REPLACE THE FILTER ELEMENT AT THE OPTIMAL TIME (BI-ANNUALLY) TO AVOID HIGH PRESSURE DROP AND MINIMIZE ENERGY CONSUMPTION. IN ADDITION, THE UNIQUE FIT BETWEEN THE ELEMENT AND THE FILTER BODY ALLOWS FOR A NO-TOUCH, NO-HASSLE CHANGE OUT PROCESS THAT IS QUICK AND CLEAN FOR YOU AND YOUR COLLEAGUES. FEATURES:
- LOW PRESSURE DROP DESIGN NO TOUCH ELEMENT REPLACEMENT LOW ENERGY CONSUMPTION THREADED & FLANGED CONNECTIONS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL2712MB, Pressure Line, 10 micron, Outside-In (MF0059544)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- Ingersoll-Rand Compressor Air Filters