Shop All Compressor Air Filters
Ingersoll-Rand
In-Line Filter Replacement Element, 3" H
Mfr # FA30IH
Zoro # G408413447
original price:
$312.17
42% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- For Substance Type Air
- Series FA
- For Fluid Type Compressed Air
- Filter Element Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # FA30IH
- Zoro # G408413447
- UPC # 678384565523
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 4 in |
Overall Height | 3 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Details
Drain Type | Automatic |
Item | In-Line Filter Replacement Element |
For Substance Type | Air |
Series | FA |
For Fluid Type | Compressed Air |
Filter Element Material | Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Filter Bowl Material | Aluminum |
Maximum Operating Pressure | 250 psi |
Air Inlet Type | NPT |
Drain Included | Yes |
Maximum Flow Rate | 17 cfm |
Gauge Included | No |
Differential Pressure Indicator Included | Yes |
Filter Type | High Efficency |
Description
In-Line Filter Replacement Element, Filter Type High Efficency, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 17 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 3 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series FA, Differential Pressure Indicator Included Yes, Filter Element Material Stainless Steel, For Fluid Type Compressed Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Coil Outlet Block (24-0138)
- CONTROL DEVICES Valve, Check (P2525-1WA)
- FESTO Push-In L-Fitting QSL-G3/8-16 (QSL-G3/8-16)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IG)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- Ingersoll-Rand Compressed Air Treatment