Shop All Compressor Air Filters
Ingersoll-Rand
In-Line Filter Replacement Element, 3" H
Mfr # FA30IG
Zoro # G608413360
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air
- Overall Width 4 in
- Filter Element Material Stainless Steel
- Series FA
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # FA30IG
- Zoro # G608413360
- UPC # 678384565455
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 4 in |
Overall Height | 3 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Details
For Substance Type | Air |
Filter Element Material | Stainless Steel |
Series | FA |
Item | In-Line Filter Replacement Element |
Drain Type | Automatic |
For Fluid Type | Compressed Air |
Maximum Operating Temperature | 176 Degrees F |
Air Inlet Type | NPT |
Differential Pressure Indicator Included | Yes |
Filter Type | Coalescing |
Drain Included | Yes |
Gauge Included | No |
Maximum Operating Pressure | 250 psi |
Maximum Flow Rate | 17 cfm |
Filter Bowl Material | Aluminum |
Description
In-Line Filter Replacement Element, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 17 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 3 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series FA, Differential Pressure Indicator Included Yes, Filter Element Material Stainless Steel, For Fluid Type Compressed Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 110mm (22222 EK/C3)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP (6XH81BA)
- PERFORM TOOL Grease Fitting Cleaning Tool (W54209)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- Ingersoll-Rand Compressed Air Treatment