Shop All Air Impact Wrenches
Ingersoll-Rand
Impactool 1/2In
Mfr # 2130
Zoro # G0603681
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Blows per Minute 1200
- Duty General
- Free Speed 9,500 rpm
- Handle Type Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2130
- Zoro # G0603681
- UPC # 663023018027
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" |
Blows per Minute | 1200 |
Duty | General |
Free Speed | 9,500 rpm |
Handle Type | Pistol |
Housing Material | Composite |
Max. Torque | 550 ft.-lb. |
Item | 1/2In Impactool |
Description
1/2In Impactool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- INGERSOLL-RAND $IMP WR AIR 3/4" MAX 1300 FT LBS (IR2145QIMAX)
- INGERSOLL-RAND IMPACT WRENCH 38 (IRT2115TIMAX)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- Ingersoll-Rand Air Impact Wrenches