Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Impact Wrench O-Ring
Mfr # 285b-566
Zoro # G203673435
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 285B
- Accessory Type Impact Wrench O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 285b-566
- Zoro # G203673435
- UPC # 00663023042695
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Item | Impact Wrench O-Ring |
For Use With | Mfr. No. 285B |
Accessory Type | Impact Wrench O-Ring |
Description
Impact Wrench O-Ring, For Use With Mfr. No. 285B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- IGAGING 32" Absolute Digital Readout DRO w/ Remote Reading - 35-832-A (35-832-A)
- QUICKCABLE Leadhead Drill Bit, 2 Flute (9942-001)
- INGERSOLL-RAND Impact Wrench Ball (285B-333)
- INGERSOLL-RAND Vacuum Bag, Pk20 (49988)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- INGERSOLL-RAND Inlet Bushing Assembly (285B-A565)
- INGERSOLL-RAND Dead Handle (3940-48)
- INGERSOLL-RAND Grease 4Oz (105-4T)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FramePro 601 & 651 Framing Nailer (SP EA0164)
- Ingersoll-Rand Pneumatic Tool Accessories