Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench Kit 1/2" 20V
Mfr # W3151-K22
Zoro # G109232088
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Battery Capacity (2) 2.5 Ah
- Tool Weight 2.3 lb
- Voltage 20 V
- Drive Size 1/2 in Square
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W3151-K22
- Zoro # G109232088
- UPC # 663023168647
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 1/4 in |
Description
Cordless Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 320 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Ergonomic Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 2.3 lb, Clutch Style Impact, Features LED Light, Variable Speed, Includes 3-Year Limited Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #31 (44101)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8191-K2)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring , 2" Extension (W7252-K22)
- INGERSOLL-RAND 12 in 20V Cordless Right Angle Impact with Charg (IRTW5350-K12)
- BOSCH 12V 3/8" Square (PS82-02)
- Ingersoll-Rand Cordless Tools