Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Impact Wrench Fitting
Mfr # 130SR-188
Zoro # G903673476
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 130A1M, 1702, 211, 2115, 212, 2135, 2235, 241A1M, 2705
- Accessory Type Impact Wrench Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 130SR-188
- Zoro # G903673476
- UPC # 00663023083315
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Impact Wrench Fitting |
For Use With | 130A1M, 1702, 211, 2115, 212, 2135, 2235, 241A1M, 2705 |
Accessory Type | Impact Wrench Fitting |
Description
Impact Wrench Fitting, For Use With 130A1M, 1702, 211, 2115, 212, 2135, 2235, 241A1M, 2705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- MITUTOYO Dig Cal, IP67 Inside, I/M 8 In, .0005 In, O (573-742-20)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- INGERSOLL-RAND Impact Wrench Gasket (910-36)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- INGERSOLL-RAND Ball Beaering (AV1-255)
- INGERSOLL-RAND Ball Bear"g, 1.25" x 1.25" x 0.38 (MG1-593)
- INGERSOLL-RAND Impact Wrench Lube Kit (105-LBK1)
- INGERSOLL-RAND Wrench (DG120-69)
- Ingersoll-Rand Pneumatic Tool Accessories