Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench, Cordless, 20V DC
Mfr # W5133P
Zoro # G102676483
original price:
$396.74
12% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries Included 0
- Built-In Light Yes
- Voltage 20 V
- Impact Rated Yes
- Features Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5133P
- Zoro # G102676483
- UPC # 663024013915
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 7 in |
Description
Impact Wrench, Drive Size 3/8 in Square, Max. Torque 365 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 5.3 lb, Clutch Style Tapered Hammer, Features Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- KO-KEN Socket 13mm Surface 32mm 3/8 Sq. Drive (13410M-13)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- INGERSOLL-RAND Impact Wrench Kit 1/2" 20V (W3151-K22)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- INGERSOLL-RAND Impact Wrench Kit 3/8" 20V (W3131-K22)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- Ingersoll-Rand Cordless Impact Tools