Shop All Pneumatic Tool Parts
Ingersoll-Rand
Impact Wrench Care Kit, w/4Y348
Mfr # 244-TK2
Zoro # G2272015
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 244A
- For Use With Mfr. Model Number 244A
- Includes Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs
- Product Type Impact Wrench Care Kit
- Compatible with Manufacturer Part Number 244A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 244-TK2
- Zoro # G2272015
- UPC # 663023011479
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Impact Wrench Care Kit |
For Use With | 244A |
For Use With Mfr. Model Number | 244A |
Includes | Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs |
Product Type | Impact Wrench Care Kit |
Compatible with Manufacturer Part Number | 244A |
Compatible with Brand | Ingersoll Rand |
Description
Impact Wrench Care Kit, Series Not Applicable, Product Type Impact Wrench Care Kit, Compatible with Manufacturer Part Number 244A, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Connector L-PK-3 (L-PK-3)
- MI-T-M Isolator (14-0008)
- NATIONAL Small Bore Inch Seal, 473230 (473230)
- CARLISLE R3VX530-5 Power-Wedge Cog-Band (R3VX530-5)
- INGERSOLL-RAND Valve Seat (HH-3)
- INGERSOLL-RAND 1/2 in. Socket Retainer Kit, 10PK (IR2125QTI-K425-10)
- INGERSOLL-RAND Switch, Pressure w/Unloade (32307043)
- INGERSOLL-RAND Assembly, Anvil (2141-A626)
- INGERSOLL-RAND Valve Cap (HH-4)
- INGERSOLL-RAND Anvil Assembly, Replacement (231B-A726)
- MI-T-M Adjustable Regulator (22-0231)
- Ingersoll-Rand Pneumatic Tool Parts