Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Impact Wrench Boot, w/4Z623
Mfr # 212-BOOT
Zoro # G1715086
original price:
$19.53
31% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 212
- Features Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
- Accessory Type Tool Boot
- Number of Pieces 1
- Application Impact Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 212-BOOT
- Zoro # G1715086
- UPC # 663023036816
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Tool Boot |
For Use With | Mfr. No. 212 |
Features | Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance |
Accessory Type | Tool Boot |
Number of Pieces | 1 |
Application | Impact Wrench |
Description
Tool Boot, Includes -, For Use With Mfr. No. 212, Features Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 3K DRALL® cross-head screwdriver PH Size2 blade length 100 mm (48301002)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- MILWAUKEE TOOL #8 Aluminum U Style Die (49-16-U008)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- INGERSOLL-RAND Impact Wrench Valve (404-50A)
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- INGERSOLL-RAND Valve Seat, For Use With Mfr. No. 295A (295A-303)
- INGERSOLL-RAND Tune-Up Kit, Use With 2Z747 (231-TK3)
- INGERSOLL-RAND Trigger Assembly (705-93)
- RHINO Drive Cap for The Brk-Away Anchr Sys (070836)
- Ingersoll-Rand Pneumatic Tool Accessories