Shop All Impact Wrench Accessories
Ingersoll-Rand
Impact Wrench Boot, 1 Number of Pieces
Mfr # 231-BOOT
Zoro # G603858982
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 231C, 231HA, 231HA-2
- Number of Pieces 1
- Application Protection
- Drive Size 1/2 in
- Accessory Type Impact Wrench Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 231-BOOT
- Zoro # G603858982
- UPC # 00663023040356
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Details
Item | Impact Wrench Boot |
For Use With | Mfr. No. 231C, 231HA, 231HA-2 |
Number of Pieces | 1 |
Application | Protection |
Accessory Type | Impact Wrench Boot |
Description
Impact Wrench Boot, For Use With Mfr. No. 231C, 231HA, 231HA-2, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- WERA Demolition Screwdriver 1/2 in Hex with Hex Bolster (05018272001)
- BONDHUS Torx Molded T-handle Stand Holds 8 Tools - Sizes: T9-T40 (17934)
- WILLIAMS Adj. Pin Spanner 2 To 4-3/4in. (O-474)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- Ingersoll-Rand Impact Wrench Accessories