Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 38IN DRIVE 180FTLBS 10000RPM
Mfr # IRT212
Zoro # G507818792
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 13000 RPM
- Square Drive Size 3/8'' square
- Features Durable aluminum hammer case; High torque output; Hog-Ring; Great power-to-weight ratio
- Retainer Type Hog-Ring
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT212
- Zoro # G507818792
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8'' square |
Overall Length | 6" |
Min Hose Size (in) | 45359 |
Details
Free Speed | 13000 RPM |
Features | Durable aluminum hammer case; High torque output; Hog-Ring; Great power-to-weight ratio |
Retainer Type | Hog-Ring |
Torque Range (Nm) | -245 |
Blows Per Minute (bpm) | 1500 |
Series | 212 |
Actuation | Trigger |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (212-5-5PK)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- INGERSOLL-RAND 12 MAX TOOL (IRT2125QTIMAX)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1285-XL (1285-XL)
- Ingersoll-Rand Air Impact Wrenches