Shop All Air Impact Wrenches
Ingersoll-Rand
Impact Wrench 3/8In. Dr 150Ft/Lbs 10000Rpm
Mfr # 211
Zoro # G6495685
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1500
- Free Speed 13000 RPM
- Torque Range 150 ft-lb
- Retainer Type Friction Ring
- Anvil Type - Air Impacts Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 211
- Zoro # G6495685
- UPC # 663023000800
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Drive Size - Air Tools | 3/8 in Square |
Overall Length | 6.6 in |
Details
Blows per Minute | 1500 |
Free Speed | 13000 RPM |
Torque Range | 150 ft-lb |
Retainer Type | Friction Ring |
Anvil Type - Air Impacts | Standard |
Tool Weight | 2.4 lb. |
Average Air Consumption (cfm) | 2.5 |
Description
Impact Wrench 3/8In. Dr 150Ft/Lbs 10000Rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q2MAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- INGERSOLL-RAND $IMP WR AIR 3/4" MAX 1300 FT LBS (IR2145QIMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- Ingersoll-Rand Air Impact Wrenches