Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 38
Mfr # IRT2115TIMAX
Zoro # G407818793
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 15000 RPM
- Square Drive Size 3/8'' square
- Features Titanium hammer case and composite housing; So versatile that it can be used in any market; Hog-Ring; Tested and guaranteed to last
- Retainer Type Hog-Ring
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2115TIMAX
- Zoro # G407818793
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8'' square |
Overall Length | 6" |
Details
Free Speed | 15000 RPM |
Features | Titanium hammer case and composite housing; So versatile that it can be used in any market; Hog-Ring; Tested and guaranteed to last |
Retainer Type | Hog-Ring |
Actuation | Trigger |
Series | 2115TiMAX |
Blows Per Minute (bpm) | 1500 |
Torque Range (Nm) | 34 - 407 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT1)
- INGERSOLL-RAND IMPACT WR AIR 3/8" 150 FT LBS (IR212)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND IMPACT WRENCH 1 DRIVE 1100FTLBS 5500RPM (IRT271)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- Ingersoll-Rand Air Impact Wrenches