Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench 3/8" 20V
Mfr # W3131
Zoro # G609232076
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Max. Torque 300 ft-lb
- Tool Weight 2.3 lb
- Voltage 20 V
- Brushless Motor Yes
- Features LED Light, Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W3131
- Zoro # G609232076
- UPC # 663023168562
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/4 in |
Description
Cordless Impact Wrench, Drive Size 3/8 in Square, Max. Torque 300 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Ergonomic Grip, Tool Weight 2.3 lb, Clutch Style Impact, Features LED Light, Variable Speed, Includes 3-Year Limited Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Set, R8, Round Inch (810-SET-11)
- ASTRO PNEUMATIC Onyx 1/4"90 Degree Angle Die Grinder (AST204)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-040-I)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick, Cotton/Polyester Webbing (5425XL)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- Ingersoll-Rand Cordless Tools