Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench 1/2IN IQV20 High Torque 2IN Ext - Bare Tool
Mfr # IRTW7252
Zoro # G002565375
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Series W7152
- Features Powerful brushless motor; Patented steel-reinforced frame and impact-and-chemical resistant housing; Socket Retainer Ring, Extended; Ideal for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
- Max. Torque -2040
- Overall Length 10.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW7252
- Zoro # G002565375
- UPC # 663024000000
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 10.1" |
Drive size | 1/2'' square |
Details
Voltage | 20V |
Series | W7152 |
Features | Powerful brushless motor; Patented steel-reinforced frame and impact-and-chemical resistant housing; Socket Retainer Ring, Extended; Ideal for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings |
Max. Torque | -2040 |
Free Speed | 1900 rpm |
Retainer Type | Socket Retainer Ring, Extended |
Actuation | Trigger |
Impacts Per Minute | 2450 |
Blows Per Minute (bpm) | 2450 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- INGERSOLL-RAND 20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (IRTW7152-K22)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- Ingersoll-Rand Cordless Tools