Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 12IN DR 500FTLBS 7000RPM
Mfr # IRT244A
Zoro # G907818774
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in.
- Free Speed 7000 RPM
- Square Drive Size 1/2'' square
- Features Can withstand the harshest conditions; Hog-Ring
- Overall Length 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT244A
- Zoro # G907818774
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 7.3" |
Details
Air Inlet | 1/4 in. |
Free Speed | 7000 RPM |
Features | Can withstand the harshest conditions; Hog-Ring |
Retainer Type | Hog-Ring |
Blows Per Minute (bpm) | 1300 |
Series | 244A |
Actuation | Trigger |
Torque Range (Nm) | -678 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/32 (45614)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- INGERSOLL-RAND Air Socket Kit, 8 Pc (231107K)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- INGERSOLL-RAND IMPACT WRENCH 1 DRIVE W 6 ANVIL (IRT285B-6)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- AIRCAT Vibrotherm Drive Impact, 3/4In (ACA1778-VXL)
- Ingersoll-Rand Air Impact Wrenches