Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL
Mfr # IRT232TGSL
Zoro # G207818771
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in.
- Free Speed 10000 RPM
- Square Drive Size 1/2'' square
- Features Ingersoll Rand's fastest 1/2'' Impact Wrench; 10,000 rpm for lightning fast removal is best-in-class; Hog-Ring; 625 ft-lb of torque
- Retainer Type Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT232TGSL
- Zoro # G207818771
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Details
Air Inlet | 1/4 in. |
Free Speed | 10000 RPM |
Features | Ingersoll Rand's fastest 1/2'' Impact Wrench; 10,000 rpm for lightning fast removal is best-in-class; Hog-Ring; 625 ft-lb of torque |
Retainer Type | Hog-Ring |
Series | 232TGSL |
Actuation | Trigger |
Drive Type | 1/2 in. |
Blows Per Minute (bpm) | 1250 |
Torque Range (Nm) | -847 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Screw Hole Punch, 3/4" (1097034)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 9/64 " L.55 mm (01450009)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND 38 Butterfly Impact Wrench (IRT216B)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- INGERSOLL-RAND 3/4" Heavy Duty Impact Wrench (IR2161XP)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- Ingersoll-Rand Air Impact Wrenches