Ingersoll-Rand

IMPACT WRENCH 1/2" DR 332 FT LBS


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Impact Wrench Tool Type Pistol Grip Drive Size 1/2 Inch Overall Size 6.1 Inch Length x 2.2 Inch Width x 6.7 Inch Height Port Size 1/4 Inch Threaded Impacts per Minute 1500 Torque Rating 251 Foot-Pound (Forward)/332 Foot-Pound (Reverse) Speed Rating 15000 RPM Air Consumption 17 CFM (Load), 4 CFM (Average) Decibel (Free Speed) Vibration Level 7.5 Meter per Square Second Approval CE Applicable Standard ISO 15744/28927
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Features Impact Wrench Tool Type Pistol Grip Drive Size 1/2 Inch Overall Size 6.1 Inch Length x 2.2 Inch Width x 6.7 Inch Height Port Size 1/4 Inch Threaded Impacts per Minute 1500 Torque Rating 251 Foot-Pound (Forward)/332 Foot-Pound (Reverse) Speed Rating 15000 RPM Air Consumption 17 CFM (Load), 4 CFM (Average) Decibel (Free Speed) Vibration Level 7.5 Meter per Square Second Approval CE Applicable Standard ISO 15744/28927

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.