Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 1 DRIVE W 6 ANVIL
Mfr # IRT285B-6
Zoro # G007818773
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in.
- Free Speed 5250 RPM
- Square Drive Size 1'' square
- Overall Length 20.4"
- Features Built with a steel hammer case and metal housing; Designed for the professional with over 1475 ft-lbs of torque for the toughest applications; Hog-Ring and Thru-Hole, 6'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT285B-6
- Zoro # G007818773
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1'' square |
Overall Length | 20.4" |
Details
Air Inlet | 1/2 in. |
Free Speed | 5250 RPM |
Features | Built with a steel hammer case and metal housing; Designed for the professional with over 1475 ft-lbs of torque for the toughest applications; Hog-Ring and Thru-Hole, 6'' extension |
Drive Type | 6 in. Extended |
Retainer Type | Hog-Ring and Thru-Hole, 6'' extension |
Blows Per Minute (bpm) | 700 |
Actuation | Inside Trigger |
Torque Range (Nm) | -2000 |
Series | 285B |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1/2" (09805)
- HUSQVARNA Wheel Kit (541405089)
- CAPRI TOOLS 1 in. Deep Socket, 3/8-Inch Drive, 6-point, SAE (CP12391)
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND Ingersoll Rand 35MAX Air Impact Wrench, 1/2" Drive Size, 450 Max Torque (35MAX)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- Ingersoll-Rand Air Impact Wrenches