Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WRENCH 1 DRIVE 1100FTLBS 5500RPM
Mfr # IRT271
Zoro # G207818788
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in.
- Free Speed 5500 RPM
- Square Drive Size 1'' square
- Overall Length 8.9"
- Retainer Type Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT271
- Zoro # G207818788
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1'' square |
Overall Length | 8.9" |
Details
Air Inlet | 1/2 in. |
Free Speed | 5500 RPM |
Retainer Type | Hog-Ring |
Features | Provides a high torque output for increased power; Jumbo hammer provides a great power-to-weight ratio; Hog-Ring; Made to last |
Drive Type | 1 in. |
Blows Per Minute (bpm) | 1000 |
Torque Range (Nm) | -1627 |
Actuation | Trigger |
Series | 271 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 13/32 (C11623)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- TINKERTOOLS 1/2 Inch Drive Heavy Duty Air Impact Wrench (TI62613)
- Ingersoll-Rand Air Impact Wrenches