Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WR HD 1/2" COMPOSITE EXT ANVIL 55
Mfr # IR2130-2
Zoro # G602125092
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Access This impact wrench is great for changing tires and general vehicle repair. Durability Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It never let you down
- Application Drive Type Square, Hog Ring; Hammer Case Material Steel; Hose Diameter 3/8 Inch; Sound Pressure 94.5 Decibel (Impacting), 89.8 Decibel (Free Speed); Vibration Level 10.7 Meter per Square Second; Approval CE; Applicable Standard ISO 15744/28927
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IR2130-2
- Zoro # G602125092
- UPC # 663023018034
- Country of Origin China
- Category Air Impact Wrenches
Details
Item | Impact Wrench |
Features | Access This impact wrench is great for changing tires and general vehicle repair. Durability Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It never let you down |
Application | Drive Type Square, Hog Ring; Hammer Case Material Steel; Hose Diameter 3/8 Inch; Sound Pressure 94.5 Decibel (Impacting), 89.8 Decibel (Free Speed); Vibration Level 10.7 Meter per Square Second; Approval CE; Applicable Standard ISO 15744/28927 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- NOVA 20Mm Mini Jaw (JS20N)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- INGERSOLL-RAND 3/4" Heavy Duty Impact Wrench (IR2161XP)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- AIRCAT Vibrotherm Drive Compact Impact, 1/2" (ACA1058-VXL)
- Ingersoll-Rand Air Impact Wrenches