Shop All Air Impact Wrenches
Ingersoll-Rand
IMPACT WR AIR 1"SUPER DUTY2000 FT LBS
Mfr # IR293
Zoro # G802497432
product price: $4,201.99
/ea
Free Shipping & Returns
$4,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2"
- Duty Super Duty
- Free Speed 3,500 rpm
- Max. Torque 2,000 ft. lb.
- Min. Hose Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IR293
- Zoro # G802497432
- UPC # 663023001210
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Overall Length | 11.3" |
Details
Air Inlet | 1/2" |
Duty | Super Duty |
Free Speed | 3,500 rpm |
Max. Torque | 2,000 ft. lb. |
Torque Range | 1,000-1,600 ft. lb. |
Features | Up to 2,000 ft.-lbs. of torque. Most powerful 1" wrench. Long-lasting tool. Handle exhaust. |
CFM @ Full Load | 64 cfm |
Average CFM @ 15 Second Run Time | 12 cfm |
Standard Bolt Cap. | 1-3/8" |
Blows Per Min. | 810 |
Sound dBA | 90.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-161 Power Trowel Blades 46/48" Float, Set Of 4 (17-161)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N119739, 879058 (M77)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7328H)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND IMPACT WRENCH 1 DRIVE 1100FTLBS 5500RPM (IRT271)
- Ingersoll-Rand Air Impact Wrenches