Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Driver Kit 1/4" 20V
Mfr # W3111-K22
Zoro # G609232021
original price:
$441.99
8% off
new price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Brushless Motor Yes
- Tool Weight 2.3 lb
- Max. Torque 3,400 in-lb
- Handle Type Over Molded Ergonomic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W3111-K22
- Zoro # G609232021
- UPC # 663023168623
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/5 in |
Details
Voltage | 20 V |
Brushless Motor | Yes |
Tool Weight | 2.3 lb |
Max. Torque | 3,400 in-lb |
Handle Type | Over Molded Ergonomic Grip |
Drive Configuration | Hex |
Features | Impact Resistant Bumpers on Upper and Lower House |
Includes | BL2012 Battery, BL2023 Battery, Charger |
Collett | 1/4 in Hex |
Number of Speed Settings | 3 |
Charger Included | Yes |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries, Bare Tool, Charger |
Built-In Light | Yes |
Impact Rated | Yes |
Power Source | Cordless |
Free Speed | 2,800 RPM |
Standards | CE |
Impacts per Minute | 200 |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Hex, Max. Torque 3,400 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 2,800 RPM, Impact Rated Yes, Impacts per Minute 200, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Number of Batteries Included 2, Charger Included Yes, Handle Type Over Molded Ergonomic Grip, Built-In Light Yes, Overall Length 5 1/5 in, Power Source Cordless, Tool Brand Ingersoll Rand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper (Gooseneck, Rectangular & Curved) - Set of 3 (20188)
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- INGERSOLL-RAND 12 in 20V Cordless Right Angle Impact with Charg (IRTW5350-K12)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench (W9491)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- Ingersoll-Rand Cordless Tools