Shop All Air Impact Wrenches
Ingersoll-Rand
Impact Driver, 1/2" Drive Size
Mfr # 2135PQXPA
Zoro # G6278452
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Blows per Minute 1250
- Duty General
- Free Speed 11,000 rpm
- Handle Type Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2135PQXPA
- Zoro # G6278452
- UPC # 663023121192
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" |
Blows per Minute | 1250 |
Duty | General |
Free Speed | 11,000 rpm |
Handle Type | Pistol |
Max. Torque | 780 ft.-lb. |
Item | Impact Driver |
Description
Impact Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964713)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- Ingersoll-Rand Air Impact Wrenches