Shop All Impact Sockets
Ingersoll-Rand
IMPACT 1/4"
Mfr # IRW1120
Zoro # G702122953
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 5.9"
- Voltage 12V
- Features All-metal mechanism is robust, durable, and optimized for maximum power and efficiency. Variable-speed switch with electronic brake provides maximum control of the tool.
- Vibration Level 4.5/2.7 m/s2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRW1120
- Zoro # G702122953
- Country of Origin Unknown
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 5.9" |
Details
Voltage | 12V |
Features | All-metal mechanism is robust, durable, and optimized for maximum power and efficiency. Variable-speed switch with electronic brake provides maximum control of the tool. |
Vibration Level | 4.5/2.7 m/s2 |
Max Torque Reverse | 135 Nm |
Impacts per minute | 3300 |
Sound Pressure/Power dBA | 82/93 |
Forward Torque Range | 15-75 Nm |
Maximum Speed | 0-2,700 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- INGERSOLL-RAND COVER 261 IMPACT (IRT261P32)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346HT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J7321M)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-5252)
- PROTO 1 1/2 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (J15028)
- Ingersoll-Rand Sockets & Ratchets