Shop All Quick Connect Fittings
Ingersoll-Rand
Housing Assembly, 2135
Mfr # 2135TIMAX-A40
Zoro # G9418302
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 7 1/8 in
- For Use With 1/2 in Impact Wrench
- Accessory Type Housing Assembly, 2135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2135TIMAX-A40
- Zoro # G9418302
- UPC # 663023107325
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 7 1/8 in |
Details
Item | Housing Assembly, 2135 |
Number of Pieces | 1 |
For Use With | 1/2 in Impact Wrench |
Accessory Type | Housing Assembly, 2135 |
Description
Housing Assembly, 2135, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Drive 1-1/4" Pit, PK10 (A2050HMRB)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- Ingersoll-Rand Quick Connect Fittings