Shop All Sander Accessories
Ingersoll-Rand
Hose, Vacuum, 6 Ft
Mfr # 49982
Zoro # G2772743
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hose
- Compatible Manufacturer Model Number 4151, 4152
- Vacuum Hose Diameter 1 in
- Vacuum Hose Length 6 ft
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49982
- Zoro # G2772743
- UPC # 94700841940
- Country of Origin United States
- Category Sander Accessories
Dimensions
Vacuum Hose Diameter | 1 in |
Vacuum Hose Length | 6 ft |
Overall Length | 72 in |
Details
Item | Vacuum Hose |
Product Type | Hose |
Compatible Manufacturer Model Number | 4151, 4152 |
Conversion Type | Central Vacuum |
Description
Vacuum Hose, Product Type Hose, Vacuum Hose Diameter 1 in, Vacuum Hose Length 6 ft, Compatible Manufacturer Model Number 4151, 4152, Filtration Level Not Applicable, Conversion Type Central Vacuum, Overall Length 72 in, Overall Width Not Applicable, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, Steel (GL5X1500T----01)
- C.H. HANSON RAILROAD CHALK WHT 4"" (10374)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- BLUE MONSTER Sand Cloth 150Grit (70171)
- MALISH Sandpaper Driver, 16" Block Diameter (782016)
- VULCAN Head Pole Sander Plst W/Clamps (150213L)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- Ingersoll-Rand Sander Accessories