Shop All Lever Chain Hoists
Ingersoll-Rand
Hoist, 2 tons, 10 ft. Lift, 8 ft. Drop, 4000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # KM200V-10-8
Zoro # G1657597
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Hoist Lift 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # KM200V-10-8
- Zoro # G1657597
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist,2 tons,10 ft. Lift,8 ft. Drop |
Load Capacity | 4000 lb. |
Hoist Lift | 10 ft |
Description
Hoist,2 tons,10 ft. Lift,8 ft. Drop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G100 ACCOLOY SLING HK, UPC, 592353081 (592353081)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1-1/2" Rise x 45-3/4" Wide x 17-3/4" Depth (MRAEZ1310)
- INGERSOLL-RAND Lever Chain Hoist, 1ton, 15 ft.`, 2000 lb. Load Capacity, 15 ft Hoist Lift (SMB010-15-13V)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB300-15)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- Ingersoll-Rand Hoists