Shop All Air Saws, Nibblers & Shears
Ingersoll-Rand
Heavy Duty Air Shear, 7802SA
Mfr # IRT7802SA
Zoro # G9876174
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ Full Load 21
- Speed Range 4200
- Length 9.4"
- Features Trigger actuation allows for featherable speed and more control; With heavy duty cutting blades, this tool is designed to last and produce in high quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT7802SA
- Zoro # G9876174
- Country of Origin China
- Category Air Saws, Nibblers & Shears
Dimensions
Length | 9.4" |
Details
Item | Air Shear |
CFM @ Full Load | 21 |
Speed Range | 4200 |
Features | Trigger actuation allows for featherable speed and more control; With heavy duty cutting blades, this tool is designed to last and produce in high quality |
Description
Heavy Duty Air Shear,7802SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- WRIGHT TOOL 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (68-38MM)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- INGERSOLL-RAND Air Saw (IR529)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- Ingersoll-Rand Air Saws, Nibblers & Shears