Shop All Needle Scalers
Ingersoll-Rand
Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore
Mfr # 182L
Zoro # G3241926
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 1 1/16 in
- Blows per Minute - Air Tools 4,000
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 182L
- Zoro # G3241926
- UPC # 663023010410
- Country of Origin United States
- Category Needle Scalers
Dimensions
Stroke Length | 1 1/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 9 in |
Shank Size | 0.5 in |
Air Inlet Connection Size | 1/4 in |
Compatible Shank Size | 1/2 in |
Description
Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 1/16 in, Blows per Minute - Air Tools 4,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.5, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 9 in, Design Ergonomic, Shank 1/2 in Square, Housing Lock Bayonet Needle, Throttle Lever, For Use With Mfr. No. 380; Mfr. No. 382; Mfr. No. 383; Mfr. No. 383-12; Mfr. No. 384
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- INGERSOLL-RAND Needle Set, 0.118" Shank, Overall 5" L (NS11-B22-19)
- INGERSOLL-RAND Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG-CS)
- INGERSOLL-RAND Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- INGERSOLL-RAND Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG)
- LINCOLN LUBRICATION Nozzle Grease Needle (5803)
- Ingersoll-Rand Needle Scalers