Shop All Electric Impact Wrenches
Ingersoll-Rand
Heavy-Duty 3/8" Inline Impact Wrench, 12
Mfr # 1702P1
Zoro # G8524574
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 125 ft.-lb.
- Features Multi Position Power Regulator
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Torque Range 20 to 100 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 1702P1
- Zoro # G8524574
- UPC # 663023009957
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6" |
Details
Max. Torque | 125 ft.-lb. |
Features | Multi Position Power Regulator |
Item | Heavy-Duty 3/8" Inline Impact Wrench,12 |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Torque Range | 20 to 100 ft.-lb. |
Average CFM @ 15 Second Run Time | 2.20 |
Retainer Type | Pin |
Max. Bolt Capacity | 7/16 in |
Required Pressure | 90 psi |
Description
Heavy-Duty 3/8 In. Inline Impact Wrench,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- KAPRO 926M Magnetic Electrician Billet Level w/No-Dog (926M)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- Ingersoll-Rand Electric Impact Wrenches