Shop All Electric Impact Wrenches
Ingersoll-Rand
Heavy-Duty 1" D-Handle Impact Wrench, 15
Mfr # 2934B2
Zoro # G8524915
product price: $5,587.99
/ea
Free Shipping & Returns
$5,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1500 ft.-lb.
- Features Built In Power Regulator
- Min. Hose Size 3/4 in
- Average CFM @ 15 Second Run Time 10.00
- Torque Range 500 to 1100 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2934B2
- Zoro # G8524915
- UPC # 663023011813
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Overall Length | 11-1/3" |
Details
Max. Torque | 1500 ft.-lb. |
Features | Built In Power Regulator |
Item | Heavy-Duty 1" D-Handle Impact Wrench,15 |
Average CFM @ 15 Second Run Time | 10.00 |
Torque Range | 500 to 1100 ft.-lb. |
Air Inlet | 1/2" NPT |
Max. Bolt Capacity | 1 1/4 in |
Required Pressure | 90 psi |
Free Speed | 6600 rpm |
Retainer Type | Thru Hole |
CFM @ Full Load | 47.0 |
Description
Heavy-Duty 1 In. D-Handle Impact Wrench,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930801)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2960-20, 48-11-1850R)
- Ingersoll-Rand Power Fastening Tools