Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Heatless Air Dryer, 9 cfm, 200 psi Max.
Mfr # DA15IM
Zoro # G3629876
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 9
- Dew Point (Deg. F) -40
- For Air Comp. HP 2 hp
- Voltage 115V
- Max. Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA15IM
- Zoro # G3629876
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Overall Width | 8 in |
Overall Depth | 32 in |
Air Inlet Size | 3/8 in |
Overall Height | 32 in |
Overall Length | 9 in |
Description
Heatless Air Dryer, Maximum Flow Rate 9 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 115 Degrees F, Air Inlet Size 3/8 in, Air Inlet Type NPT, Full Load Current 0.1 A, ISO Class 3, Dew Point -40 Degrees F, Pressure Drop 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- DAYTON 410J6 Micro Ribbed V-Belt, 41" Outside Length, 9/16" Top Width, 6 Ribs (3X707)
- ALEMITE Grease Fitting Btn Hd Giant, 1/2"-14 NPTF (A1820)
- FESTO Blanking Plug QSP10-PTB (QSP10-PTB)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- Ingersoll-Rand Compressed Air Dryers