Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Heatless Air Dryer, 59 cfm, 200 psi Max.
Mfr # DA100IM
Zoro # G3629002
product price: $6,904.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,904.99
Free 30-Day Returns
Key Features
- CFM 59
- Dew Point (Deg. F) -40
- For Air Comp. HP 15 hp
- Voltage 115V
- Max. Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA100IM
- Zoro # G3629002
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Overall Height | 66 in |
Air Inlet Size | 1 in |
Overall Length | 19 in |
Overall Width | 16 in |
Overall Depth | 66 in |
Description
Heatless Air Dryer, Maximum Flow Rate 59 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 1 in, Air Inlet Type NPT, Full Load Current 0.3 A, ISO Class 3, Dew Point -40 Degrees F, Pressure Drop 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Gear-Idler (KF134170)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- Ingersoll-Rand Regenerative Desiccant Air Dryers