Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Heatless Air Dryer, 24 cfm, 200 psi Max.
Mfr # DA40IM
Zoro # G3631547
Free Shipping & Returns
$3,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 24
- Dew Point (Deg. F) -40
- For Air Comp. HP 7.5 hp
- Voltage 115V
- Max. Working Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # DA40IM
- Zoro # G3631547
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Overall Width | 16 in |
Overall Depth | 38 in |
Air Inlet Size | 3/4 in |
Overall Height | 38 in |
Overall Length | 19 in |
Description
Heatless Air Dryer, Maximum Flow Rate 24 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 3/4 in, Air Inlet Type NPT, Full Load Current 0.3 A, ISO Class 3, Dew Point -40 Degrees F, Pressure Drop 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- WILKERSON Filter Element, Air (FRP-96-639)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- NANO Desiccant Cartridge Service Kit (NDK040F)
- Ingersoll-Rand Compressed Air Dryers