Shop All Air Nutrunners
Ingersoll-Rand
Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start
Mfr # 9RSQ83
Zoro # G3782401
Free Shipping & Returns
$3,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Torque Range Soft Draw 88.8 in.-lb.
- Drive System Auto Shut Off
- Free Speed 300 RPM
- CFM @ Full Load 64.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 9RSQ83
- Zoro # G3782401
- UPC # 663023085722
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 1/2 in Square |
Head Width | 2 in |
Overall Length | 17 7/8 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 1/2 in Square, Torque Range 88.8 in-lb, Max. Torque 82 ft-lb, Free Speed 300 RPM, Air Pressure 90 psi, Air Consumption 65 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Air Inlet 1/2 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 17 7/8 in, Fastening Torque 82 ft-lb, Reversible Yes, Tool Weight 7.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- URYU NUTRUNNER (UNR-F513-210NT)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- URYU NUTRUNNER (UNR-F513-410NT)
- Ingersoll-Rand Air Nutrunners